Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 5x2/141AX05228R

  • Mfr # 141AX05228R

  • Zoro # G115490397


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX05228R
Zoro #
G115490397
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Maroon Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141AX05228R Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4'' x 4.5'' Type: Rigid Caster with Shock Absorption Material: High-Performance Poly-Spring Color: Maroon Model Number: 141AX05228R The Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Maroon Rigid Poly-Spring Caster is engineered for superior performance and durability. Featuring a shock-absorbing design, this caster minimizes vibrations and impacts, enhancing the smoothness and stability of your equipment. Its 5-inch diameter and 2-inch width make it ideal for heavy-duty applications, while the 4'' x 4.5'' plate ensures secure mounting. Constructed from high-performance poly-spring material, this caster combines resilience with efficient mobility, making it a top choice for industrial and commercial settings. Upgrade Your Equipment with Superior Mobility Elevate the efficiency and durability of your equipment with the Albion Casters Shock-Absorbing Caster. Perfect for demanding environments, it provides exceptional shock absorption and smooth operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.