Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 5x2/141AX05228S

  • Mfr # 141AX05228S

  • Zoro # G815490246


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX05228S
Zoro #
G815490246
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with 4'' x 4.5'' Plate, 141AX05228S Product Features Caster Diameter: 5 inches Caster Width: 2 inches Plate Size: 4 inches x 4.5 inches Material: Shock-Absorbing Maroon Poly-Spring Efficiency: MAX-Efficiency for enhanced performance Model Number: 141AX05228S The Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with 4'' x 4.5'' Plate is engineered for superior performance and durability. This caster combines a robust poly-spring construction with a shock-absorbing design, providing smooth and stable movement for heavy-duty applications. Ideal for industrial carts, material handling equipment, and other high-traffic uses, this caster is designed to handle demanding environments while reducing vibration and noise. The 4'' x 4.5'' mounting plate ensures easy installation and compatibility with various equipment. Upgrade Your Equipment with MAX-Efficiency Casters Optimize your industrial equipment's mobility and performance with the Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Caster. Order now to experience unparalleled durability and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.