Zoro Homepage

SpringLoaded, 5x2/141XS05228S

  • Mfr # 141XS05228S

  • Zoro # G615490286


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XS05228S
Zoro #
G615490286
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5'' x 2'' Performance XS Rubber Poly-Spring Caster with 4'' x 4.5'' Plate, 141XS05228S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Material: Shock-Absorbing Rubber with Poly-Spring Technology Model Number: 141XS05228S Performance: Designed for high-impact environments, offering superior shock absorption and reduced vibration The Albion Casters Shock-Absorbing Performance XS Caster is engineered for exceptional performance in demanding applications. Featuring a robust 5'' x 2'' rubber wheel and a durable 4'' x 4.5'' plate, this caster is ideal for handling heavy loads and mitigating shock and vibration. The innovative poly-spring technology provides enhanced cushioning, making it suitable for use in high-impact and industrial environments. With its versatile design and high load capacity, the 141XS05228S is an excellent choice for improving mobility and reducing wear and tear on equipment. Upgrade Your Equipment with Superior Mobility Enhance your industrial and commercial equipment with the Albion Casters Shock-Absorbing Performance XS Caster. Experience the benefits of reduced shock and vibration while improving overall mobility and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.