Zoro Homepage

SpringLoaded, 6x2/141AN06228R

  • Mfr # 141AN06228R

  • Zoro # G215490341


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN06228R
Zoro #
G215490341
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Orange Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, Model 141AN06228R Product Features Wheel Size: 6 inches x 2 inches Wheel Color: Vibrant Orange Material: Shock-Absorbing Poly-Spring Plate Dimensions: 4 inches x 4.5 inches Type: Rigid Caster Model Number: 141AN06228R Efficiency: MAX-Efficiency for enhanced performance and durability The Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Rigid Poly-Spring Caster, model 141AN06228R, is engineered for optimal performance and durability in demanding industrial environments. Featuring a robust 6-inch by 2-inch orange wheel made from high-quality shock-absorbing poly-spring material, this caster provides smooth, stable movement even under heavy loads. The 4'' x 4.5'' mounting plate ensures a secure fit, making it ideal for various applications including equipment and cart mobility. The MAX-Efficiency design enhances shock absorption and reduces noise, contributing to increased operational efficiency. Upgrade Your Mobility with Albion Casters Enhance the performance and durability of your industrial equipment with the Albion Casters Shock-Absorbing Rigid Poly-Spring Caster. Perfect for heavy-duty applications where efficiency and reliability are crucial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.