Zoro Homepage

SpringLoaded, 6x2/141AN06228SL

  • Mfr # 141AN06228SL

  • Zoro # G015490435


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN06228SL
Zoro #
G015490435
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6''x2'' MAX-Efficiency Orange Poly-Spring Caster with 4''x4.5'' Plate & Swivel Lock, 141AX06228SL Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Material: MAX-Efficiency Orange Poly-Spring for superior shock absorption Plate Size: 4 inches x 4.5 inches Swivel Lock: Includes a secure swivel lock mechanism Model Number: 141AX06228SL Upgrade your industrial or commercial equipment with the Albion Casters Shock-Absorbing 6''x2'' MAX-Efficiency Caster. Designed to enhance mobility and reduce impact, this caster features a robust 6-inch diameter and 2-inch width wheel made from high-performance orange poly-spring material. The 4''x4.5'' plate ensures a stable mounting, while the swivel lock provides added safety and control. Perfect for use in demanding environments, this caster combines durability with maximum efficiency to support smooth and reliable operation. Optimize Your Equipment with Superior Mobility Experience enhanced efficiency and durability with the Albion Casters Shock-Absorbing Caster. Ideal for heavy-duty applications, it ensures a smoother and more controlled movement for your industrial equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.