Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 6x2/S310PY06501R

  • Mfr # S310PY06501R

  • Zoro # G015490237


product price: $1,230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S310PY06501R
Zoro #
G015490237
UPC #
-
Country of Origin
United States

Description

Spring-Loaded Kingpinless 6'' x 3'' Poly-on-Iron Rigid Caster, S310PY06501R Key Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Rigid Caster Material: Polyurethane on Iron Model Number: S310PY06501R Load Capacity: Engineered for heavy-duty use Discover the robust and reliable Spring-Loaded Kingpinless 6'' x 3'' Poly-on-Iron Rigid Caster designed for optimal performance in demanding environments. This caster features a kingpinless design to enhance durability and reduce maintenance. Its polyurethane-on-iron wheel composition ensures smooth operation on hard surfaces and resistance to abrasion, making it perfect for industrial applications. The large plate size provides increased stability, ensuring safety and efficiency in handling heavy loads. Enhance Your Equipments Capability Upgrade to the Spring-Loaded Kingpinless Caster for unmatched performance and longevity. This caster is ideal for applications that require dependable, long-lasting mobility solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.