Zoro Homepage

SpringLoaded, 8x2/141AN08228S

  • Mfr # 141AN08228S

  • Zoro # G915490252


product price: $422.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN08228S
Zoro #
G915490252
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Orange Poly-Spring Caster with 4'' x 4.5'' Plate, 141AN08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4'' x 4.5'' Material: High-visibility Orange Poly-Spring Design: Shock-Absorbing MAX-Efficiency Model Number: 141AN08228S The Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Orange Poly-Spring Caster is engineered to deliver superior performance and durability. With its high-visibility orange poly-spring material and shock-absorbing design, this caster provides exceptional load stability and enhanced mobility for various industrial and commercial applications. The generous 8-inch diameter and 2-inch width ensure smooth rolling and resistance to impact, while the robust 4'' x 4.5'' plate enhances attachment stability. Ideal for heavy-duty carts, equipment, and machinery, this caster is perfect for environments requiring high efficiency and safety. Upgrade Your Equipment with Albion Casters Boost your equipment's performance and safety with the Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Orange Poly-Spring Caster. Ideal for demanding applications, it ensures reliable movement and durability in any industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.