Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 8x2/141AN08228SL

  • Mfr # 141AN08228SL

  • Zoro # G315490401


product price: $476.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN08228SL
Zoro #
G315490401
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Orange Poly-Spring Caster with 4'' x 4.5'' Plate & Swivel Lock, 141AN08228SL Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Shock Absorbing: Advanced poly-spring design for reduced vibration and noise Swivel Lock: Includes a swivel lock mechanism for enhanced stability Material: Durable MAX-Efficiency Orange Polyurethane for superior performance Discover exceptional mobility and durability with the Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Caster. Engineered for high-performance, this caster features an advanced poly-spring design that effectively absorbs shocks and minimizes vibrations, ensuring a smoother and quieter operation. With its sturdy 4'' x 4.5'' plate and integrated swivel lock, it provides enhanced stability and control, making it ideal for heavy-duty industrial applications. The bright orange MAX-Efficiency polyurethane not only stands out visually but also offers long-lasting resilience against wear and tear. Boost Your Equipment's Performance Upgrade your equipment with the Albion Casters Shock-Absorbing Caster for unparalleled efficiency and reliability. Perfect for demanding environments where durability and performance are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.