Zoro Homepage

SpringLoaded, 8x2/141XR08228R

  • Mfr # 141XR08228R

  • Zoro # G115490458


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XR08228R
Zoro #
G115490458
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' Performance XR Rubber Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141XR08228R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Material: Performance XR Rubber with Poly-Spring Technology Type: Rigid Caster Shock Absorption: Advanced shock-absorbing capabilities for smoother operation Model Number: 141XR08228R The Albion Casters Shock-Absorbing 8'' x 2'' Performance XR Rubber Rigid Poly-Spring Caster, model 141XR08228R, is engineered for superior durability and performance in demanding environments. Featuring a robust 8-inch diameter and 2-inch width wheel, this caster is equipped with advanced shock-absorbing Performance XR Rubber and Poly-Spring Technology to reduce vibrations and provide a smoother ride. The 4'' x 4.5'' mounting plate ensures easy installation on various equipment and carts, making it an ideal choice for industrial applications that require reliable and efficient mobility. With its rigid design, this caster supports heavy loads while maintaining stability and ease of movement. Upgrade Your Equipment with Albion Casters Improve the performance and durability of your industrial equipment with the Albion Casters Shock-Absorbing 8'' x 2'' Performance XR Rubber Rigid Poly-Spring Caster. Perfect for handling heavy loads and reducing shock, it's the ideal solution for enhanced mobility and operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.