Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 8x2/141XR08228S

  • Mfr # 141XR08228S

  • Zoro # G415490370


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XR08228S
Zoro #
G415490370
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' Performance XR Rubber Poly-Spring Caster with 4'' x 4.5'' Plate, 141XR08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Material: Shock-Absorbing Rubber Poly-Spring Model Number: 141XR08228S Load Capacity: High-performance design for heavy-duty applications Features: Superior shock absorption, smooth maneuverability, and enhanced durability The Albion Casters Shock-Absorbing 8'' x 2'' Performance XR Rubber Poly-Spring Caster, model 141XR08228S, is engineered for exceptional performance and durability. Its robust 8-inch diameter and 2-inch width ensure reliable support and stability, while the innovative rubber poly-spring design provides superior shock absorption. Perfect for industrial and heavy-duty applications, this caster features a 4'' x 4.5'' plate for secure mounting and is designed to handle rigorous use with ease. Enhance your equipment's mobility and resilience with this high-performance caster. Upgrade Your Equipment with Superior Shock Absorption Improve your equipments performance and safety with the Albion Casters Shock-Absorbing Performance XR Caster. Ideal for demanding environments, this caster ensures smooth operation and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.