Zoro Homepage

Stainless, 4x2/120XP04201S

  • Mfr # 120XP04201S

  • Zoro # G615490408


product price: $350.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120XP04201S
Zoro #
G615490408
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 4'' x 2'' XP Solid Polyurethane Caster with 4'' x 4.5'' Plate, 120XP04201SProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Polyurethane CasterMaterial: Stainless Steel with XP Solid PolyurethaneModel Number: 120XP04201SLoad Capacity: High durability and resistance to impact Upgrade your equipment with the Albion Casters Stainless Kingpinless 4'' x 2'' XP Solid Polyurethane Caster. Designed for superior performance, this caster features a stainless steel construction for enhanced durability and resistance to corrosion. The kingpinless design ensures a smooth, maintenance-free operation, while the XP Solid Polyurethane wheel provides excellent shock absorption and wear resistance. With its robust 4'' x 4.5'' plate, this caster is perfect for heavy-duty applications, offering reliable movement and load handling in demanding environments.Enhance Your Equipment's Performance Experience the durability and smooth operation of the Albion Casters Stainless Kingpinless Caster. Ideal for heavy-duty use, this caster combines strength with low maintenance, ensuring a long-lasting solution for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.