Zoro Homepage

Stainless, 6x2/120NG06229S

  • Mfr # 120NG06229S

  • Zoro # G915490382


product price: $356.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NG06229S
Zoro #
G915490382
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Precision Ball Bearing Wheel Caster with 4'' x 4.5'' Plate, 120NG06229SProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Precision Ball Bearing CasterMaterial: Stainless Steel with MAX Nylon WheelModel Number: 120NG06229SLoad Capacity: Engineered for high performance with precision ball bearingsUpgrade your equipment with the Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Precision Ball Bearing Wheel Caster. Featuring a durable kingpinless design and precision ball bearings, this caster provides smooth, reliable operation even under heavy loads. The 4'' x 4.5'' plate ensures secure mounting, while the stainless steel construction and MAX nylon wheel offer superior resistance to corrosion and wear. Ideal for industrial settings requiring high-performance casters, this model delivers enhanced mobility and longevity, reducing maintenance and downtime.Enhance Your Equipments EfficiencyDiscover the benefits of the Albion Casters Stainless Kingpinless Caster for your industrial needs. With its precision ball bearings and robust construction, it ensures smooth and efficient operation, making it a reliable choice for demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.