Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless, 6x2/120NG06251S

  • Mfr # 120NG06251S

  • Zoro # G115490281


product price: $353.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NG06251S
Zoro #
G115490281
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Delrin Bearing Wheel Caster with 4'' x 4.5'' Plate, 120NG06251SProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless CasterMaterial: Stainless Steel with Nylon Delrin BearingModel Number: 120NG06251SLoad Capacity: Designed for heavy-duty applications with enhanced durability Upgrade your equipment with the Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Delrin Bearing Wheel Caster. Featuring a robust stainless steel construction and a kingpinless design, this caster is built for maximum durability and smooth performance. The 6'' diameter and 2'' width wheel, combined with high-quality Nylon Delrin bearings, ensure quiet, effortless rolling and resistance to wear. Ideal for high-load and high-impact environments, this caster offers a reliable solution for smooth movement and stability in demanding applications. The 4'' x 4.5'' plate adds extra strength and stability, making it a perfect choice for heavy-duty use.Enhance Your Equipment's Performance Invest in the Albion Casters Stainless Kingpinless Caster to experience superior durability, performance, and ease of movement. Perfect for heavy-duty applications, it provides reliability and stability for all your equipment needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.