Zoro Homepage

Stainless, 6x2/120NW06201SFBD

  • Mfr # 120NW06201SFBD

  • Zoro # G615490255


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NW06201SFBD
Zoro #
G615490255
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' White Nylon Wheel Side-Lock Caster with 4'' x 4.5'' Plate, 120NW06201SFBD Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Side-Lock Caster Material: Stainless Steel with White Nylon Wheel Model Number: 120NW06201SFBD Features: Side-lock mechanism for enhanced stability Application: Ideal for heavy-duty industrial equipment requiring durable and reliable casters Upgrade your industrial setup with the Albion Casters Stainless Kingpinless 6'' x 2'' White Nylon Wheel Side-Lock Caster. This caster combines robust construction with a sleek white nylon wheel for smooth operation and minimal noise. The kingpinless design enhances durability and reduces maintenance needs, while the side-lock feature ensures stability during use. The 4'' x 4.5'' mounting plate provides secure attachment to a range of equipment, making it ideal for applications that demand high performance and reliability. Engineered to handle heavy loads, this caster ensures longevity and superior function in demanding environments. Enhance Your Equipment's Mobility Elevate your equipments performance with the Albion Casters Stainless Kingpinless Side-Lock Caster. Experience the perfect blend of durability, smooth operation, and secure stability. Invest in quality for a more efficient and reliable industrial solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.