Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Groove Wheel, 6x2/110VG06201R

  • Mfr # 110VG06201R

  • Zoro # G915488013


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110VG06201R
Zoro #
G915488013
UPC #
-
Country of Origin
United States

Description

Albion Casters 6''x2'' Kingpinless Rigid Caster with V-Groove Cast Iron Wheel, 110VG06201R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Type: Kingpinless Rigid Caster with V-Groove Cast Iron Wheel Model Number: 110VG06201R Load Capacity: Robust load-bearing performance suitable for heavy-duty applications Material: High-quality Cast Iron with V-Groove design for optimal track performance Features: Durable construction, reduced maintenance with kingpinless design, ideal for industrial and commercial use The Albion Casters 6''x2'' Kingpinless Rigid Caster with V-Groove Cast Iron Wheel, 110VG06201R is engineered for exceptional durability and performance. Designed with a robust cast iron wheel and a kingpinless structure, this caster ensures a smooth and reliable operation while minimizing maintenance. The V-Groove design enhances stability and facilitates easy movement on tracks, making it an excellent choice for heavy-duty industrial and commercial applications. With a significant load capacity, this caster offers strength and longevity, meeting the demands of various operational environments. Upgrade Your Equipment with Superior Mobility Upgrade your industrial or commercial equipment with the Albion Casters 6''x2'' Kingpinless Rigid Caster for enhanced durability and mobility. Invest in quality and performance for a more efficient workflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.