Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XS03X3106
Zoro #
G3589175
UPC #
-
Country of Origin
China
Dimensions
Hub Length
1-1/2"
Fits Axle Dia.
1-1/16"
Wheel Dia.
3-1/2"
Bore Dia.
1-1/16"
Details
Item
Wheels
Caster Wheel/Tread Material
Rubber
Load Rating
250 lb.
Wheel Bearings
Ball
Tread Color
Gray
Description
Wheels 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.