Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blast Cabinet, Floor, Siphon

  • Mfr # 40403

  • Zoro # G7771508


product price: $3,046.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Work Area Width
36 in
Cabinet Material
Steel
Work Area Depth
24 in
Work Area Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40403
Zoro #
G7771508
UPC #
746340404039
Country of Origin
United States

Dimensions

Work Area Width
36 in
Work Area Depth
24 in
Work Area Height
23 in
Work Area Dimensions
23 in x 36 in x 24 in
Overall Depth
24 in
Overall Height
60 in
Overall Width
36 in
Overall Dimensions
36 in x 60 in x 24 in
Window Width
24 in
Top Opening Width
35 in
Top Opening Height
13 in
Window Height
12 in
Side Opening Height
11 in
Side Opening Width
17 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Floor
Cabinet Material
Steel
Top Opening
13 in x 35 in
Side Opening
11 in x 17 in
Window
12 in x 24 in
Includes
Dust Collector, Foot Pedal, Blasting Gun, Light Kit, Nozzle
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Min. CFM @ 80 PSI
15 cfm
Application
Abrasive Blasting, Surface Preparation
Air Pressure - Minimum
80 psi
Cabinet Opening Type
Side Door, Top Door
Side Opening Location
Right
Air Flow - Maximum
15 cfm @ 80 psi
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Work Area Weight Capacity - Maximum
200 lb
Air Pressure - Maximum
125 psi

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 200 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Dust Collector, Foot Pedal, Blasting Gun, Light Kit, Nozzle, Work Area Width 36 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 35 in, Top Opening Height 13 in, Overall Width 36 in, Overall Depth 24 in, Overall Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.