Shop All Coveralls & Overalls
Alc
Abrasive Blast Suit, Blue, X-Large
Mfr # 41423
Zoro # G7612087
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton, Nylon
- Fits Waist Size 40 to 42 in
- Size XL
- Insulated No
Product Information
- Brand Alc
- MFR # 41423
- Zoro # G7612087
- UPC # 746340038241
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 40 to 42 in |
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 1/2 in to 36 in |
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Maximum Chest Size | 48 in |
Details
Description
Abrasive Blast Suit, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Nylon, Front Closure Type Hook-and-Loop, Zipper, Fabric Weight 3 lb, Color Blue, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Inseam 32 in, Size XL, Minimum Waist Size 40 in, Minimum Chest Size 46 in, Application Blast Area, Painting, Cleaning and Care Instructions Drip Dry, Hand Wash with Mild Detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (19-D322/S)
- ANSELL LIFESTAR EC, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (LSE-104)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- ALC Abrasive Blast Suit, Blue, Medium (41421)
- ALC Abrasive Blast Suit, Blue, Large (41422)
- ALC Abrasive Blast Suit, Blue, XX-Large (41424)
- ALC Abrasive Blast Suit, Blue, XXXXX-Large (41427)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- Alc Workwear and Protective Clothing