Shop DUPONT
See all product information
Create Account
Bib Overall and Jacket Combo, PK4
- Mfr # FS750TLT3X000400
- Zoro # G423744533
product price:Â
$
681.99
/pk of 4, $170.50/ea
Sold in multiples of 4Â pks for
$2,727.96
Free Shipping & Returns
Key Features
Closure Type
Adjustable Buckle
Color
Tan
Material
Tychem(R) 6000 SFR
Seam Style
Taped
Collar Style
Mandarin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS750TLT3X000400
- Zoro #
- G423744533
- UPC #
- 888120028056
- Country of Origin
- Mexico
- Item
- Bib Overall and Jacket Combo
- Closure Type
- Adjustable Buckle
- Color
- Tan
- Material
- Tychem(R) 6000 SFR
- Seam Style
- Taped
- Collar Style
- Mandarin
- Ankle Style
- Open
- Wrist Closure
- Elastic
- Traction Material
- Tychem(R) 6000 SFR
Dimensions
- Named Size
- 3XL
Description
Bib Overall and Jacket Combo, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.