Shop RED KAP
See all product information
Create Account
CC14 Orange Cotton Coveralls, Cotton, 8.5 oz Fabric Weight, 33-1/2" Inseam, Orange, 48 Long
- Mfr # CC14OR LN 48
- Zoro # G1293516
product price:Â
$
54.79
/ea
Key Features
Color
Orange
Material
Cotton
Fabric Weight
8.5 oz
Inseam
33-1/2"
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 48 Long
- Fits Waist Size
- 46-1/2"
- Fits Chest Size
- Felled Inseams, Safety Stitched Outseams, Side Vent Openings, Sized to be Worn Over Clothes
- Maximum Height
- 6 ft 3 in
- Size-Body Type
- Tall
- Size - Numeric
- 48
- Maximum Chest Size
- 48 in
- Minimum Chest Size
- 46 1/2 in
- Minimum Height
- 5 ft 11 in
- Maximum Waist Size
- 46 1/2 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Application Automotive, Maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.