Blast Cabinet
- Mfr # 43391
- Zoro # G324161903
product price:Â
$
2,520.99
/ea
Key Features
Cabinet Opening Type
Top Door
Work Area Weight Capacity - Maximum
35 lb
Top Opening Width
16 in
Compatible Abrasive Media
Glass Beads
Top Opening Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43391
- Zoro #
- G324161903
- UPC #
- 746340433916
- Country of Origin
- United States
Dimensions
- Top Opening Width
- 16 in
- Top Opening Height
- 33 in
- Work Area Depth
- 36 in
- Window Height
- 33 in
- Work Area Width
- 24 in
- Overall Width
- 38 in
- Overall Height
- 58 in
- Window Width
- 15 in
- Work Area Height
- 23 in
- Overall Depth
- 24 in
Details
- Cabinet Opening Type
- Top Door
- Work Area Weight Capacity - Maximum
- 35 lb
- Compatible Abrasive Media
- Glass Beads
- Cabinet Material
- LDPE
- Air Flow - Maximum
- 15 cfm @ 80 psi
- Includes
- LED Light Kit
- Item
- Blast Cabinet
Description
Blast Cabinet, Cabinet Material LDPE, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 35 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes LED Light Kit, Work Area Width 24 in, Work Area Depth 36 in, Work Area Height 23 in, Top Opening Width 16 in, Top Opening Height 33 in, Overall Width 38 in, Overall Depth 24 in, Overall Height 58 in, Compatible Abrasive Media Glass Beads, Cabinet Opening Type Top Door
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.