Shop ALC
See all product information
Create Account
Keysco ALC40057 1/4 Inch Ceramic Siphon Blaster Nozzle
- Mfr # ALC40057
- Zoro # G004062483
product price:Â
$
34.79
/ea
Key Features
Overall Length
1-1/2 in
Material
Ceramic
Width
1/2 in
Height
1/2 in
Type
Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALC40057
- Zoro #
- G004062483
- UPC #
- 746340400574
- Country of Origin
- China
- Material
- Ceramic
- Type
- Nozzle
- CFM
- 15 CFM
- PSI
- 80-110 psi
Dimensions
- Overall Length
- 1-1/2 in
- Width
- 1/2 in
- Height
- 1/2 in
Description
1/4" Ceramic Nozzle 15 CFM.
Huge selection to choose from. Always providing you with the best selection and the best value. Satisfaction ensured.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.