Shop MILWAUKEE TOOL

Multi-Bit Screwdriver, 10 in L

  • Mfr # 48-22-2904
  • Zoro # G811205240

product price: 
$
32.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
2 mm, 2 1/2 mm, 3 mm, 5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Length
10 in
Number of Pieces
15
Measurement Type
Torx
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-2904
Zoro #
G811205240
UPC #
045242630493
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver
Number of Pieces
15
Measurement Type
Torx
Finish
Chrome
For Screw Type
Hex, Nut Driver, Phillips, Slotted, Square, Torx
Tip Style
Hex, Nut Driver, Phillips, Slotted, Square, Torx
Single/Double End Bits
Double End
Bit Storage
In Handle
ESD Safe
No
Handle Type
Ergonomic
Replaceable Shank
Yes
Ratcheting
Yes
Insulated
No
Number of Bits
26
Handle Material
Plastic, Rubber
Bit Retainer Type
Ball Bearing
Grip Style
Cushion
Non-Sparking
No
Number of Tips
26
Shop By
Hot Buys
Tether Status
Not Tether Capable
Handle Shape
Straight
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Product Type
Ratcheting
Includes Ratcheting
Ratcheting Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Dimensions

Drive Size
2 mm, 2 1/2 mm, 3 mm, 5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Length
10 in
Tip Size
#0, #1, #2, #3, 1/4 in, 1/8 in, 10, 15, 2 mm, 2.5 mm, 20, 25, 3 mm, 3/16 in, 30, 4 mm, 5/32 in, 7/32 in, 9/32 in
Shank Length
1 1/2 in
Sizes Included
#0 (Philips), #1 (ECX), #1 (Philips), #1 (Square), #2 (ECX), #2 (Philips), #2 (Square), #3 (Philips), #3 (Square), 1/4 in (Hex), 1/4 in (Slotted), 1/8 in (Hex), 10 (Torx), 15 (Torx), 2 mm (Hex), 2.5 mm (Hex), 20 (Torx), 25 (Torx), 3 mm (Hex), 3/16 in (Hex), 3/16 in (Slotted), 30 (Torx), 4 mm (Hex), 5/32 in (Hex), 7/32 in (Slotted), 9/32 in (Slotted), 1/4 in (Nut Driver)
Wire Rope Length
10 in
Length
10 in

Description

Multi-Bit Screwdriver, Tip Size #0, #1, #2, #3, 1/4 in, 1/8 in, 10, 15, 2 mm, 2.5 mm, 20, 25, 3 mm, 3/16 in, 30, 4 mm, 5/32 in, 7/32 in, 9/32 in, Tip Style Hex, Nut Driver, Phillips, Slotted, Square, Torx, Ball Bearing, Cushion, Bit Storage In Handle, Double End, Shank Length 1 1/2 in, Drive Size 2 mm, 2 1/2 mm, 3 mm, 5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.