Zoro Homepage

Polymer Bench Top Cabinet

  • Mfr # 40389

  • Zoro # G4295776


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Cabinet Design
Benchtop
Cabinet Material
LDPE
Work Area Width
22 in
Work Area Depth
18 in
Work Area Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40389
Zoro #
G4295776
UPC #
746340403896
Country of Origin
United States

Dimensions

Work Area Width
22 in
Work Area Depth
18 in
Work Area Height
12 in
Work Area Dimensions
12 in x 22 in x 18 in
Overall Depth
19 in
Overall Height
21 in
Overall Width
24 in
Overall Dimensions
24 in x 21 in x 19 in
Window Height
20 in
Top Opening Width
14 1/2 in
Top Opening Height
18 in
Window Width
16 1/2 in

Details

Item
Pneumatic Blast Cabinet
Cabinet Design
Benchtop
Cabinet Material
LDPE
Top Opening
18 in x 14-1/2 in
Side Opening
18" x 14-1/2"
Window
16 in x 20 in
Includes
Blasting Gun, Hose
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Application
Abrasive Blasting
Min. CFM @ 80 PSI
15 cfm
Features
25 lb of Media, Dry Abrasive can be used in this cabinet like Corncob, Walnut Shells, Plastic Grit, Glass Bead
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Garnet, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Work Area Weight Capacity - Maximum
35 lb
Air Pressure - Maximum
110 psi
Air Flow - Maximum
15 cfm @ 80 psi
Cabinet Opening Type
Top Door

Description

Pneumatic Blast Cabinet, Cabinet Material LDPE, Cabinet Design Benchtop, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 35 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Blasting Gun, Hose, Work Area Width 22 in, Work Area Depth 18 in, Work Area Height 12 in, Top Opening Width 14 1/2 in, Top Opening Height 18 in, Overall Width 24 in, Overall Depth 19 in, Overall Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.