Zoro Homepage

Polymer Bench Top Cabinet

  • Mfr # 40390

  • Zoro # G4295785


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Cabinet Design
Benchtop
Work Area Width
30 in
Cabinet Material
LDPE
Work Area Depth
20 in
Work Area Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40390
Zoro #
G4295785
UPC #
746340403902
Country of Origin
United States

Dimensions

Work Area Width
30 in
Work Area Depth
20 in
Work Area Height
27 in
Work Area Dimensions
30 in x 27 in x 20 in
Overall Depth
21 in
Overall Height
28 in
Overall Width
31 in
Overall Dimensions
31 in x 28 in x 21 in
Top Opening Width
27 in
Top Opening Height
15 in
Window Width
27 in
Window Height
15 in

Details

Item
Pneumatic Blast Cabinet
Cabinet Design
Benchtop
Cabinet Material
LDPE
Top Opening
15 in x 27 in
Side Opening
24-1/2" x 12"
Window
27 in x 15 in
Includes
Blasting Gun, Hose
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Application
Abrasive Blasting
Min. CFM @ 80 PSI
15 cfm
Work Area Weight Capacity - Maximum
35 lb
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Cabinet Opening Type
Top Door
Air Pressure - Maximum
110 psi
Air Flow - Maximum
15 cfm @ 80 psi

Description

Pneumatic Blast Cabinet, Cabinet Material LDPE, Cabinet Design Benchtop, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 35 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Blasting Gun, Hose, Work Area Width 30 in, Work Area Depth 20 in, Work Area Height 27 in, Top Opening Width 27 in, Top Opening Height 15 in, Overall Width 31 in, Overall Depth 21 in, Overall Height 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.