Zoro Homepage
This item is Discontinued.
Alcon 24VAC Solenoid Valve, Normally Closed, 3/8" Pipe Size 02CZ072A1-1ECF

24VAC Solenoid Valve, Normally Closed, 3/8" Pipe Size (Discontinued)

  • Mfr # 02CZ072A1-1ECF
  • Zoro # G0978844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02CZ072A1-1ECF
Zoro #
G0978844
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Valves
3/8"
Orifice Dia.
3/16"
Pipe Size
3/8"
Overall Width
1-1/2"
Overall Length
1-1/2"
Overall Height
2-15/16"

Details

Electrical Connections
18" Leads
Valve Design
2-Way/2-Position
Voltage
24VAC
Item
Solenoid Valve
Valve Configuration
Normally Closed
Seal Material
Buna N
NEMA Rating
4
Max. Fluid Temp.
120 Degrees F
Airflow
31.5 scfm
Coefficient of Volume
0.50
Body Material
Delrin
Hz
60
Max. Operating Pressure Differential Water
125
Safe Working Water Pressure
100 psi
Max. Operating Pressure Differential Air/Inert Gas
125
Operation
Direct Acting
Coil Enclosure
Watertight and Dust Tight
Coil Insulation Class
F
Max. Flow Rate
3.34 gpm
Watts
12
Min. Operating Pressure Differential
0 psi

Description

Solenoid Valve, Normally Closed, Pipe Size - Valves 3/8 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 125, Max. Operating Pressure Differential Water 125, Voltage 24V AC, Coefficient of Volume 0.50, Coil Insulation Class F, Orifice Dia. 3/16 in, Safe Working Water Pressure 100 psi, Hz 60, Operation Direct Acting, Watts 12, Max. Flow Rate 3.34 gpm, Coil Enclosure Watertight and Dust Tight, Airflow 31.5 scfm, Electrical Connections 18 in Leads

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.