Detergent, 100 Tablets
Mfr # 1500-1
Zoro # G5160547
product price: $50.19
/eaKey Features
Size
100 Tablets
Fragrance
Unscented
RTU Yield per Container
50 Pipet Loads
Contains
Surfactants and Builders
Flash Point
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-1
Zoro #
G5160547
UPC #
-
Country of Origin
United States
Dimensions
Size
100 Tablets
Container Size
100 ct
Details
Item
Detergent
Fragrance
Unscented
RTU Yield per Container
50 Pipet Loads
Contains
Surfactants and Builders
Flash Point
None
pH
6.5 pH
For Use On
Hard Surfaces
Container Type
Bottle
Color
White
Recommended Dilution
100 tablets/use
Standards
USDA
Product Type
Detergent
Active Ingredients
Surfactants and Builders
Product Form
Tablet
VOC Content Weight Percentage
0%
Compatible Product Type
Pipettes and Tubes with Syphon Pipette Washers
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Maximum pH Level
6.5 pH
Description
Detergent, Container Size 100 ct, Product Form Tablet, Maximum pH Level 6.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Surfactants and Builders, Recommended Dilution 100 tablets/use, Compatible Product Type Pipettes and Tubes with Syphon Pipette Washers, Compatible Material Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc, VOC Content Weight Percentage 0 Percent, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.