Shop ALDON
See all product information
Create Account
Aluminum Level, Gauge Combination
- Mfr # 4022-03
- Zoro # G022937701
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Track Length - Maximum
56 1/2 in
Weight
5 lb
Material
Aluminum
Product Type
Level Gauge
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4022-03
- Zoro #
- G022937701
- UPC #
- -
- Country of Origin
- United States
- Weight
- 5 lb
- Item
- Level and Gauge Combination
- Material
- Aluminum
- Product Type
- Level Gauge
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Track Length - Maximum
- 56 1/2 in
Description
Aluminum Level, Gauge Combination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.