Shop DEWALT

Laser Level, Grn, 260 ft, 20V Max

  • Mfr # DCLE34035D1
  • Zoro # G615191510

product price: 
$
1,129.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Manual Leveling
Number of Beams
3
Number of Lines
3
Number of Planes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCLE34035D1
Zoro #
G615191510
UPC #
885911948210
Country of Origin
Thailand
Item
Laser Level
Laser Projection
Horizontal, Vertical
Leveling Type
Manual Leveling
Number of Beams
3
Number of Lines
3
Number of Planes
3
Use Location
Indoor, Outdoor
Mount Type
Magnetic
Accuracy
+/-1/8 in
Weight
13 lb
Includes
Bracket, (1) DCB107 Charger, (1) DCB203 Battery, Hard Plastic Case, (1) Laser, (1) Remote Control, Target
Standards
UL STDS 61010-1 & 2595,CSA STD C22.2 No. 61010-1,21 CFR 1040.10 and 1040.11. FCC Class B
Battery Type
20V Max
Operating Temperature - Minimum
40 Degrees F
Number of Plumb Vials
0
Number of Level Vials
0
Working Range without Detector - Maximum
260 ft
Includes Batteries
Batteries Included
Operating Temperature - Maximum
104 Degrees F
Level Indicators
Visual
Bluetooth
Not Bluetooth Compatible
Working Range with Detector - Maximum
330 ft
Features
Long-range visibility, Make rotational and horizontal head adjustments from 330ft away with the Remote-control, Quick-head adjustment. IP54 Water and Dust Resistant for tough jobsites
Laser Beam Color
Green
Power Source
Battery
Power Source - old
Battery

Dimensions

Fits Chest Size
Long-range visibility, Make rotational and horizontal head adjustments from 330ft away with the Remote-control, Quick-head adjustment. IP54 Water and Dust Resistant for tough jobsites

Description

Laser Level, Accuracy +/-1/8 in, Battery Type 20V Max, Bluetooth Not Bluetooth Compatible, Features Long-range visibility, Make rotational and horizontal head adjustments from 330ft away with the Remote-control, Quick-head adjustment. IP54 Water and Dust Resistant for tough jobsites, Includes Bracket, (1) DCB107 Charger, (1) DCB203 Battery, (1) Hard Plastic Case, (1) Laser, (1) Remote Control, Target, Number of Beams 3, Number of Planes 3, Number of Dots Not Applicable, Number of Lines 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.