Shop ALDON
See all product information
Create Account
Freight Car Chocking Skate
- Mfr # 4016-09
- Zoro # G522936952
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Number of Chocks
1
Overall Height
5 5/8 in
Overall Width
4 1/8 in
Compatible Wheel Diameter - Maximum
44 in
Application
Railcar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4016-09
- Zoro #
- G522936952
- UPC #
- -
- Country of Origin
- United States
- Number of Chocks
- 1
- Application
- Railcar
- Material
- Steel
- Vehicle Weight - Maximum
- 33,000 lb
- Handle Type
- Standard
- Includes Handle
- Handle Included
- Item
- Wheel Chock
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 5 5/8 in
- Overall Width
- 4 1/8 in
- Compatible Wheel Diameter - Maximum
- 44 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.