Shop ALDON
See all product information
Create Account
Trailer Flag, Wheel Block
- Mfr # 4012-02
- Zoro # G222937440
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Handle Type
Extended
Includes Handle
Handle Included
Wire Rope Length
31 in
Vehicle Weight - Maximum
33,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4012-02
- Zoro #
- G222937440
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Handle Type
- Extended
- Item
- Wheel Chock
- Includes Handle
- Handle Included
- Vehicle Weight - Maximum
- 33,000 lb
- Number of Chocks
- 1
- Application
- Trailers
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 31 in
- Overall Width
- 10 3/4 in
- Overall Height
- 18 7/8 in
- Compatible Wheel Diameter - Maximum
- 42 in
- Overall Length
- 31 in
- Length
- 31 in
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.