Shop ALDON
See all product information
Create Account
Magnetic Base Sign Holder
- Mfr # 4015-54
- Zoro # G022937022
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Sign Stand Type
Magnetic Base
Compatible Sign Size
12 in x 15 in
Sign Stand Material
Aluminum
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4015-54
- Zoro #
- G022937022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Sign Size
- 12 in x 15 in
Details
- Sign Stand Type
- Magnetic Base
- Item
- Sign Holder
- Sign Stand Material
- Aluminum
- Standards
- OSHA
Description
Sign Holder, Magnetic Base, Compatible Sign Size 12 in x 15 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.