Shop ALDON
See all product information
Create Account
Mouse Trap Spring Action
- Mfr # 4015-95
- Zoro # G122937236
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Sign Stand Type
Mouse Trap
Compatible Sign Size
12 in x 15 in
Sign Stand Material
Aluminum
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4015-95
- Zoro #
- G122937236
- UPC #
- -
- Country of Origin
- United States
- Sign Stand Type
- Mouse Trap
- Sign Stand Material
- Aluminum
- Item
- Sign Holder
- Standards
- OSHA
Dimensions
- Compatible Sign Size
- 12 in x 15 in
Description
Sign Holder, Mouse Trap, Compatible Sign Size 12 in x 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.