Shop ALDON
See all product information
Create Account
Norfolk Southern Target, Red White
- Mfr # 4015-311
- Zoro # G722937971
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Mounting Hardware Required
Yes
Includes
Target Brackets and Mounting Hardware
Mounting Hardware Included
Yes
Overall Diameter
9 in
Reflector Color
Red, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4015-311
- Zoro #
- G722937971
- UPC #
- -
- Country of Origin
- United States
- Mounting Hardware Required
- Yes
- Includes
- Target Brackets and Mounting Hardware
- Mounting Hardware Included
- Yes
- Item
- Target
- Reflector Color
- Red, White
Dimensions
- Overall Diameter
- 9 in
Description
Target, Red, White, Overall Diameter 9 in, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.