Shop ALDON
See all product information
Create Account
Target
- Mfr # 4015-312
- Zoro # G922937429
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Reflector Color
Red, White
Overall Diameter
14 in
Mounting Hardware Included
Yes
Includes
Target Brackets and Mounting Hardware
Mounting Hardware Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4015-312
- Zoro #
- G922937429
- UPC #
- -
- Country of Origin
- United States
- Reflector Color
- Red, White
- Mounting Hardware Included
- Yes
- Includes
- Target Brackets and Mounting Hardware
- Mounting Hardware Required
- Yes
- Item
- Target
Dimensions
- Overall Diameter
- 14 in
Description
Target, Red, White, Overall Diameter 14 in, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.