Portable Derailer
- Mfr # 4014-06-S
- Zoro # G722937414
product price:Â
$
2,760.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
4-Axle Locomotives, 6-Axle Locomotives, All Freight Cars
Derailer/Rerailer Type
Freight Car
Includes
Sign Holder
Weight
46 lb
Includes Sign
Sign Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4014-06-S
- Zoro #
- G722937414
- UPC #
- -
- Country of Origin
- United States
- Item
- Rail Track Derailer
- Compatible Product Type
- 4-Axle Locomotives, 6-Axle Locomotives, All Freight Cars
- Derailer/Rerailer Type
- Freight Car
- Includes
- Sign Holder
- Weight
- 46 lb
- Includes Sign
- Sign Included
- Speed - Maximum
- 10 mph
- Product Type
- Derailer
Description
Portable Derailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.