Burlington Rerailer
- Mfr # 4018-04-O
- Zoro # G522937348
product price:Â
$
3,052.99
/ea
Key Features
Compatible Product Type
Locomotives, Standard Size Freight Cars
Derailer/Rerailer Type
Freight Car
Design Style
Outside Rail
Load Capacity - Maximum
72,000 lb
Product Type
Rerailer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4018-04-O
- Zoro #
- G522937348
- UPC #
- -
- Country of Origin
- United States
Details
- Compatible Product Type
- Locomotives, Standard Size Freight Cars
- Item
- Rail Track Rerailer
- Derailer/Rerailer Type
- Freight Car
- Design Style
- Outside Rail
- Load Capacity - Maximum
- 72,000 lb
- Product Type
- Rerailer
Description
Burlington Rerailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.