Shop ALDON
See all product information
Create Account
Rail Fork
- Mfr # 4123-13
- Zoro # G622937118
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
End Style
Claw
Wire Rope Length
68 in
Weight
13 lb
Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-13
- Zoro #
- G622937118
- UPC #
- -
- Country of Origin
- United States
- End Style
- Claw
- Item
- Rail Fork
- Weight
- 13 lb
Dimensions
- Wire Rope Length
- 68 in
- Overall Length
- 68 in
- Length
- 68 in
Description
Rail Fork, End Style Claw, Overall Length 68 in, Weight 13 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.