Rail Nipping Bar
- Mfr # 4123-90
- Zoro # G422937134
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Bar Material
Steel
End Style
Curved Paddle
Weight
18 lb
Wire Rope Length
59 in
Length
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-90
- Zoro #
- G422937134
- UPC #
- -
- Country of Origin
- United States
- Bar Material
- Steel
- Item
- Rail Nipping Bar
- End Style
- Curved Paddle
- Weight
- 18 lb
Dimensions
- Wire Rope Length
- 59 in
- Overall Length
- 59 in
- Length
- 59 in
Description
Rail Nipping Bar, End Style Curved Paddle, Overall Length 59 in, Bar Material Steel, Weight 18 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.