Shop ALDON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rail Puller, Expander
- Mfr # 4123-69
- Zoro # G722937148
product price:Â
$
8,570.99
/ea
Key Features
Weight
87 lb
Material
Steel
Load Capacity - Maximum
30 ton
Product Type
Rail Pull Grabber
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-69
- Zoro #
- G722937148
- UPC #
- -
- Country of Origin
- United States
- Weight
- 87 lb
- Item
- Rail Puller and Expander
- Material
- Steel
- Load Capacity - Maximum
- 30 ton
- Product Type
- Rail Pull Grabber
- Shell Material
- Steel
- Traction Material
- Steel
Description
Rail Puller, Expander
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.