Shop ALDON
See all product information
Create Account
Rail Pull Grabber
- Mfr # 4023-74
- Zoro # G522937843
product price:Â
$
1,972.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Product Type
Rail Pull Grabber
Weight
66 lb
Shell Material
Steel
Traction Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4023-74
- Zoro #
- G522937843
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Product Type
- Rail Pull Grabber
- Item
- Rail Pull Grabber
- Weight
- 66 lb
- Shell Material
- Steel
- Traction Material
- Steel
Description
Rail Pull Grabber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.