Red Nylon Flag w/Dowel Included
- Mfr # 4015-20
- Zoro # G022937107
product price:Â
$
47.99
/ea
Key Features
Product Type
Handheld Warning Flag
Height
12 1/2 in
Color
Red
Width
15 in
Wire Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4015-20
- Zoro #
- G022937107
- UPC #
- -
- Country of Origin
- United States
- Item
- Nylon Flag
- Product Type
- Handheld Warning Flag
- Color
- Red
- Wire Color
- Red
Dimensions
- Height
- 12 1/2 in
- Width
- 15 in
Description
Nylon Flag, Product Type Handheld Warning Flag, Color Red, Width 15 in, Height 12 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.