Shop ALDON
See all product information
Create Account
Spur Track Guardian
- Mfr # 4015-122
- Zoro # G522937034
product price:Â
$
1,259.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum
Thickness
0.08 in
Features
Power Source - TS Only
Solar
Includes
Blue 12 x 15 in 0.08 in Aluminum Sign Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4015-122
- Zoro #
- G522937034
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Aluminum
- Features
- Power Source - TS Only
- Solar
- Includes
- Blue 12 x 15 in 0.08 in Aluminum Sign Plate
- Item
- Spur Track Guardian
- Railroad Lamp Color
- Blue
- Power Source
- Solar
- Power Source - old
- Solar
Dimensions
- Thickness
- 0.08 in
- Fits Chest Size
Description
Spur Track Guardian
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.