Shop ALDON
See all product information
Create Account
Track Wrenches
- Mfr # 4123-32
- Zoro # G322937326
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Standards
AREMA
Wire Rope Length
49 in
Measurement Type
SAE
Weight
8 lb
Head Size
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-32
- Zoro #
- G322937326
- UPC #
- -
- Country of Origin
- United States
- Standards
- AREMA
- Item
- Track Wrench
- Measurement Type
- SAE
- Weight
- 8 lb
Dimensions
- Wire Rope Length
- 49 in
- Head Size
- 1 5/16 in
- Overall Length
- 49 in
- Length
- 49 in
Description
Track Wrench, Head Size 1 5/16 in, Overall Length 49 in, SAE, Single End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.