Shop ALDON
See all product information
Create Account
Track Wrenches
- Mfr # 4123-36
- Zoro # G222937365
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Weight
15 lb
Standards
AREMA
Head Size
2 1/16 in
Wire Rope Length
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-36
- Zoro #
- G222937365
- UPC #
- -
- Country of Origin
- United States
- Measurement Type
- SAE
- Weight
- 15 lb
- Item
- Track Wrench
- Standards
- AREMA
Dimensions
- Head Size
- 2 1/16 in
- Wire Rope Length
- 49 in
- Overall Length
- 49 in
- Length
- 49 in
Description
Track Wrench, Head Size 2 1/16 in, Overall Length 49 in, SAE, Single End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.