Shop ALDON
See all product information
Create Account
Two Way Sabertooth Portable Derail
- Mfr # 4014-09-S
- Zoro # G522936938
product price:Â
$
3,360.99
/ea
Free Shipping & Returns
Key Features
Includes Sign
Sign Included
Weight
54 lb
Derailer/Rerailer Type
Freight Car
Includes
Sign Holder
Speed - Maximum
5 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4014-09-S
- Zoro #
- G522936938
- UPC #
- -
- Country of Origin
- United States
- Includes Sign
- Sign Included
- Weight
- 54 lb
- Derailer/Rerailer Type
- Freight Car
- Includes
- Sign Holder
- Speed - Maximum
- 5 mph
- Item
- Rail Track Derailer
- Product Type
- Derailer
- Compatible Product Type
- 4-Axle Locomotives, All Freight Cars
Description
Two Way Sabertooth Portable Derail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.