Railhead Wear Gauge
- Mfr # 4124-210
- Zoro # G322937371
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rail Track Gauge
Weight
2 lb
Material
Aluminum
Shell Material
Aluminum
Traction Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4124-210
- Zoro #
- G322937371
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Rail Track Gauge
- Item
- Railhead Wear Gauge
- Weight
- 2 lb
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Description
Railhead Wear Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.