Office Chair Mat for Carpet Straight Edge, 46 x 60 in. with 25 x 12 in. Lip
- Mfr # 120229
- Zoro # G524183811
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120229
- Zoro #
- G524183811
- UPC #
- -
- Country of Origin
- China
Description
Interion Office Chair Mat for Carpeted Floor This versatile chair mat immediately unfolds for instant use right out of the box. The ability to fold the mat, reduce its size and easily move it from one are to the next is advantageous for workspaces that change or move. This sturdy, vinyl mat will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. Mat underside has special anchor points that will keep the mat firmly positioned on carpeted surfaces. This chair mat is ideal for low pile carpet up to 1/4 in thick, including padding. Straight Edge. Greenguard Gold Certified for Low Chemical Emissions to UL 281 inLifetime Limited Warranty. Specifications Color: Clear. Material: Vinyl. Lip: 25 x 12 in.. Type: Low Pile Carpet. Thickness Inches: 0.1. Shape: Rectangular With Lip. Edge: Straight Edge. Length Inches: Folded. Size: 46 x 60 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.