Shop FLASH FURNITURE
See all product information
Create Account
HERCULES Kenai Navy Office Reception Stack Chair with Contoured Backrest and Gray Sled Base
- Mfr # RUT-239AN-NV-GG
- Zoro # G523947681
product price:Â
$
79.99
/ea
Key Features
Height
30.75 in
Overall Length
24.25 in
Weight Capacity
400 Ibs
Width
20.75 in
Frame Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUT-239AN-NV-GG
- Zoro #
- G523947681
- UPC #
- 196861198854
- Country of Origin
- China
Dimensions
- Height
- 30.75 in
- Overall Length
- 24.25 in
- Width
- 20.75 in
Details
- Seat Color
- Navy Plastic/Gray Frame
- Weight Capacity
- 400 Ibs
- Frame Material
- Plastic, Steel
Description
Upgrade your current seating with this versatile stack chair that readily adapts to your needs. Designed for commercial performance and everyday comfort, this stackable sled base chair features a contoured backrest, fixed floor glides, and a sturdy powder-coated steel frame. Offering a sleek navy finish, this durable seating solution is ideal for offices, classrooms, waiting areas, and multipurpose spaces. No assembly is required-just unbox and put it to work. With the ability to stack up to 5 high and compatibility with standard chair dollies, it offers the versatility facility managers and event planners need. And thanks to the easy-clean finish and 400 lb. weight capacity, it’s ready for everything from high-traffic lobbies to daily meetings. Smart, sturdy, and storage-friendly-this is commercial seating, done right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.