
Exit Sign Explosion Proof LightJ-Series, Red, 5-Watt (Discontinued)
- Mfr # EX-5W JNRD180 (Red)
- Zoro # G910884292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX-5W JNRD180 (Red)
Zoro #
G910884292
UPC #
-
Country of Origin
China
Dimensions
Width
16.42"
Depth
4.57"
Length
16.74"
Details
Item
Exit Sign
Sign Background Color
Red
Fixture Wattage
5W
Description
UL: UL1598 / UL1598A / UL844/UL924; Class l Division 1, Groups B,C,D;Class l Division 2, Groups A,B,C,D; Class ll Division 1, Groups E,F,G; Class ll Division II, Groups E,F,G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.